CLIMAGUARD Air-to-Water Indoor, 15.91x12.13x4.49, Gray, Steel

  • Mfr # WCHE01916002
  • Zoro # G6822735
product price: 
$
1,963.28
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
15.9 in x 12.12 in x 4.49 in
Features
Dust-Resistant
Color
Light Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WCHE01916002
Zoro #
G6822735
UPC #
783510256074
Country of Origin
Italy

Dimensions

Size
15.9 in x 12.12 in x 4.49 in
Depth
4.49 in
Width
12.12 in
Height
15.9 in
Thickness
18 ga / 1.21 mm

Details

Item
CLIMAGUARD Air-to-Water Indoor,15.91x12
Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Color
Light Gray
Application
Indoor
NEMA Enclosure Type
12
Gauge
18 ga
Voltage
100V AC to 120V AC
Standards
UL/cUL Listed; Type 12; File No. SA33866; CE; EAC (230V models only); IP55/IP54 (reference item technical data)
Series
ClimaGuard
Weight
19 lb
Protection Rating
NEMA Type 12; IP55
Capacity Btu/h @ Δt 25°C
2968 Btu/h
Watts @ Δt 25°C
870 W
Btu/h @ Δt 25 C
2968 Btu/h
Voltage AC
100 V
Capacity Watts @ Δt 25°C
870 W
Operating Temperature
50 - 122 °F / 10 - 50 °C
Max Current
0.5 A
Nominal Voltage
115 V

Description

CLIMAGUARD Air-to-Water Indoor,15.91x12

Ratings & reviews