Zoro Homepage

Clip Nut Package, M5, Steel

  • Mfr # ANM5

  • Zoro # G6807335


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
RA Type Rack Mount Angles, For Use With Mfr. Model Number A72H3124FS
Sub-Category
Mounting Accessories
Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANM5
Zoro #
G6807335
UPC #
783510476809
Country of Origin
United States

Dimensions

Size
M5

Details

Item
Clip Nut Package,M5 ,Steel
Material
Mild Steel
Finish
Plated
For Use With
RA Type Rack Mount Angles, For Use With Mfr. Model Number A72H3124FS
Sub-Category
Mounting Accessories
Color
Unpainted
Weight
0.20 lb
Fits
"RA" Type Rack Mount Angles; .281-diameter mounting holes / "RA" Type Rack Mount Angles; .281-diameter mounting holes
Use With
A72H3124FS

Description

Clip Nut Package,M5 ,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.