Zoro Homepage

Closure Plate, 3.00x3.00, Gray, Steel

  • Mfr # F33GCPNK

  • Zoro # G5833084


product price: $11.55
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Features
No Knockouts
Gauge
16 ga
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F33GCPNK
Zoro #
G5833084
UPC #
783510154936
Country of Origin
Mexico

Dimensions

Height
3 in
Width
2-1/2 in
Size
3 in x 2-1/2 in
Thickness
16 ga / 1.52 mm

Details

Item
Closure Plate,3.00x3.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Features
No Knockouts
Gauge
16 ga
Color
Gray
NEMA Enclosure Type
1
Application
Indoor
Type
Closure Plate
Weight
1 lb
Protection Rating
NEMA Type 1; IP30
Knockouts Included
No

Description

Closure Plate,3.00x3.00,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.