
Closure Plate, fits 6.00x6.00, Gray, Steel
Mfr # F66T3RCP
Zoro # G6805786
product price: $55.29
/eaKey Features
Material
Mild Steel
Finish
Galvanized
Width
6 in
Color
Gray
Features
Weather-Resistant, Except Dust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F66T3RCP
Zoro #
G6805786
UPC #
783510437596
Country of Origin
Mexico
Dimensions
Width
6 in
Height
6 in
Size
6 in x 6 in
Thickness
16 ga / 1.52 mm
Details
Item
Closure Plate,Fits 6.00x6.00,Gray,Ste
Material
Mild Steel
Finish
Galvanized
Color
Gray
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
Gauge
16 ga
Type
Closure Plate
Weight
1.08 lb
Protection Rating
NEMA Type 3R
Description
Closure Plate,Fits 6.00x6.00,Gray,Ste
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.