Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Axial Fans, 230v 50/60Hz

  • Mfr # A10AXFN2

  • Zoro # G6782275


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
9 in
Color
Black
Depth
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10AXFN2
Zoro #
G6782275
UPC #
783510221409
Country of Origin
Taiwan, Province of China

Dimensions

Height
9 in
Depth
3-3/4 in
Size
9 in x 9 in x 3-3/4 in
Width
9 in
Fan Diameter
10 in

Details

Item
Compact Axial Fans,230v 50/60Hz
Material
Mild Steel
Finish
Powder Coated
Color
Black
Voltage
200 to 250V AC
Standards
UL Component Recognized
Weight
5.10 lb
Airflow
560 ft³/min / 951 m³/h
Max Current
0.47 A
Voltage AC
200 V
Nominal Voltage
230 V

Description

Axial Fan, Mounting Eye O.C. Not Applicable, Height 9 in, Diameter 10 in, Depth 3 3/4 in, CFM @ 0.000-In. SP 560 cfm, Voltage 230V AC, 0.47 A Amps, Electrical Connection - Fans Not Applicable, Sound Level Not Applicable, IP Rating Not Applicable, Bearing Type Not Applicable, Not Applicable RPM, Blade Material Not Applicable, Housing Material Steel, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.