
Compact Axial Fans, 230v 50/60Hz
Mfr # A4AXFN2
Zoro # G6782223
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Height
4.62 in
Depth
1.74 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4AXFN2
Zoro #
G6782223
UPC #
783510221201
Country of Origin
United States
Dimensions
Height
4.62 in
Depth
1.74 in
Size
4.62 in x 4.62 in x 1.74 in
Width
4.62 in
Fan Diameter
4.69 in
Details
Item
Compact Axial Fans,230v 50/60Hz
Material
Mild Steel
Finish
Powder Coated
Color
Black
Standards
UL Component Recognized
Voltage
200 to 250V AC
Weight
1.50 lb
Max Current
0.14 A
Nominal Voltage
230 V
Voltage AC
200 V
Airflow
100 ft³/min / 170 m³/h
Description
Compact Axial Fans,230v 50/60Hz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.