Shop NVENT HOFFMAN
See all product information
Create Account
Compact Series 2 Flange Coupling, 15 deg.
- Mfr # CCS2FC15LG
- Zoro # G5833739
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Powder Coated
For Use With
Fits 45 x 60 mm
Color
Light Gray
Size
4.69 in x 3.27 in x 2.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCS2FC15LG
- Zoro #
- G5833739
- UPC #
- 783510156770
- Country of Origin
- Germany
- Item
- Compact Series 2 Flange Coupling,15 deg.
- Material
- Aluminum
- Finish
- Powder Coated
- For Use With
- Fits 45 x 60 mm
- Color
- Light Gray
- Series
- Compact Series 2
- Weight
- 1.80 lb
- Protection Rating
- IP55
Dimensions
- Size
- 4.69 in x 3.27 in x 2.95 in
- Width
- 3.27 in
- Depth
- 2.95 in
- Height
- 4.69 in
Description
Compact Series 2 Flange Coupling,15 deg.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.