
COMPACT Series 4 Base Bracket, fits 80x80mm, Lt Gray, Steel
Mfr # CCS8BBLG
Zoro # G6804605
product price: $808.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 80 x 80 mm
Width
3.15 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCS8BBLG
Zoro #
G6804605
UPC #
783510422691
Country of Origin
Germany
Dimensions
Width
3.15 in
Height
3.15 in
Size
3.15 in x 3.15 in
Length
174 mm / 6.85 in
Thickness
0.47 in / 12 mm
Details
Item
COMPACT Series 4 Base Bracket,Fits 80x8
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 80 x 80 mm
Color
Light Gray
Series
Compact Series 4
Weight
21.20 lb
Protection Rating
IP55
Description
COMPACT Series 4 Base Bracket,Fits 80x8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.