Zoro Homepage

COMPACT Series 4 Tubes, 489x80x80mm, Lt

  • Mfr # CCS8T5

  • Zoro # G5859797


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
19.69 in
Color
Light Gray
Size
80 sq. mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCS8T5
Zoro #
G5859797
UPC #
783510681500
Country of Origin
Germany

Dimensions

Depth
19.69 in
Size
80 sq. mm
Height
3.15 in
Width
3.15 in
Length
19-1/4 in
Thickness
0.19 in / 4.8 mm
External Dimensions
3.15 in / 80 sq. mm

Details

Item
COMPACT Series 4 Tubes,489x80x80mm,Lt
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
NEMA Enclosure Type
12
Weight
11.66 lb
Series
Compact Series 4
Inside Cross Section
49 cm² / 7.6 in²
Protection Rating
IP55

Description

COMPACT Series 4 Tubes,489x80x80mm,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.