Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concept Adjustable-Depth Mounting Kits

  • Mfr # CAM162

  • Zoro # G5826678


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Concept Enclosure When 16 in
Color
Unpainted
Weight
1.40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAM162
Zoro #
G5826678
UPC #
783510144968
Country of Origin
United States

Details

Item
Concept Adjustable-Depth Mounting Kits
Material
Mild Steel
Finish
Plated
For Use With
Fits Concept Enclosure When 16 in
Color
Unpainted
Weight
1.40 lb
Series
Concept
Fits Concept Enclosure
When C = 16.00 in / When C = 406 mm

Description

Concept Adjustable-Depth Mounting Kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.