
CONCEPT Adjustable-Depth Mounting Kits, fits 10.00 deep +, Steel
Mfr # CAM104
Zoro # G6803625
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Plated
For Use With
Fits Concept Enclosure When 10 in
Color
Unpainted
Series
Concept
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAM104
Zoro #
G6803625
UPC #
783510412890
Country of Origin
United States
Details
Item
CONCEPT Adjustable-Depth Mounting Kits,
Material
Mild Steel
Finish
Plated
For Use With
Fits Concept Enclosure When 10 in
Color
Unpainted
Series
Concept
Weight
1.80 lb
Fits Concept Enclosure
When C = 10.00 in / When C = 254 mm
Description
CONCEPT Adjustable-Depth Mounting Kits,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.