Zoro Homepage

CONCEPT Deep Hinged Window Kit, fits 310x360mm, Steel

  • Mfr # CWHD3136

  • Zoro # G6804036


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 310 x 360 mm
Color
Gray
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWHD3136
Zoro #
G6804036
UPC #
783510416904
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.52 mm
Window Size
253 x 276 mm / 9.96 x 10.86 in

Details

Item
CONCEPT Deep Hinged Window Kit,Fits 310
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 310 x 360 mm
Color
Gray
NEMA Enclosure Type
12
Gauge
16 ga
Standards
UL 508A, 508, File Number E61997: Type 12; NEMA Type 12; IEC 60529, IP66
Weight
8.90 lb
Series
Concept

Description

CONCEPT Deep Hinged Window Kit,Fits 310

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.