Zoro Homepage

CONCEPT EMC, Type 4, 30.00x24.00x8.00, Lt Gray, Steel

  • Mfr # CSD30248LGEMC

  • Zoro # G6823478


product price: $2,180.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CP3024, CP3024G
Gauge
Body: 16 ga, Door: 14 ga
NEMA Enclosure Type
4, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD30248LGEMC
Zoro #
G6823478
UPC #
783510257491
Country of Origin
United States

Dimensions

Depth
8 in
Size
30 x 24 x 8 in
Width
24 in
Height
30 in
Panel Size
28.20 x 22.20 in / 716 x 564 mm
Body Thickness
16 ga / 1.52 mm
Door Thickness
14 ga / 1.9 mm

Details

Item
CONCEPT EMC,Type 4,30.00x24.00x8.00,L
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CP3024, CP3024G
Gauge
Body: 16 ga, Door: 14 ga
NEMA Enclosure Type
4, 12
Color
Light Gray
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66
Type
Watertight
Series
Concept
Weight
51.70 lb
Mounting
28.50 x 22.50 in / 724 x 572 mm
Conductive Panel
CP3024G
Concept Panel
CP3024
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; IP66
Latch Quantity
2

Description

CONCEPT EMC,Type 4,30.00x24.00x8.00,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.