
CONCEPT EMC, Type 4X, 24.00x20.00x8.00, SS Type 304
Mfr # CSD24208EMCSS
Zoro # G6824169
product price: $3,649.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP2420G, CP2420
Height
24 in
Features
Watertight, Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSD24208EMCSS
Zoro #
G6824169
UPC #
783510259891
Country of Origin
United States
Dimensions
Height
24 in
Depth
8 in
Width
20 in
Size
24 x 20 x 8 in
Door Thickness
16 ga / 1.59 mm
Panel Size
22.20 x 18.20 in / 564 x 462 mm
Body Thickness
18 ga / 1.27 mm
Details
Item
CONCEPT EMC,Type 4X,24.00x20.00x8.00,
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP2420G, CP2420
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12
Gauge
Body: 18 ga, Door: 16 ga
Color
Unpainted
Standards
UL 508A Listed; Type 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12, 13; IP66; IEC 60529, IP66
Weight
36 lb
Series
Concept
Conductive Panel
CP2420G
Mounting
22.50 x 18.50 in / 572 x 470 mm
Latch Quantity
1
Panel
CP2420
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Description
CONCEPT EMC,Type 4X,24.00x20.00x8.00,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.