Zoro Homepage

Concept Hmi, Type 4,320x350x120mm, Lt G

  • Mfr # CP323512

  • Zoro # G5828123


product price: $988.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Width
13.78 in
Gauge
14 ga
Depth
4.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP323512
Zoro #
G5828123
UPC #
783510147235
Country of Origin
United States

Dimensions

Width
13.78 in
Depth
4.72 in
Height
12.6 in
Size
320 x 350 x 120 mm
Thickness
14 ga / 1.9 mm

Details

Item
Concept Hmi,Type 4,320x350x120mm,Lt G
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Light Gray
NEMA Enclosure Type
4, 12
Type
Watertight
Series
Concept
Weight
20.60 lb
Standards
UL 508A Listed; Type 4, 12; File Number E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA Type 4, 12; IEC 60529, IP66
Front Opening
285 mm / 11.22 in / 280 mm / 11.02 in
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Front Plate
325 mm / 12.81 in / 361 mm / 14.22 in

Description

Concept Hmi,Type 4,320x350x120mm,Lt G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.