Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concept Hmi, Type 4,550x600x180mm, Lt G

  • Mfr # CP556018B

  • Zoro # G5831876


product price: $1,496.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Width
23.62 in
Gauge
14 ga
Depth
7.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP556018B
Zoro #
G5831876
UPC #
783510152130
Country of Origin
United States

Dimensions

Width
23.62 in
Depth
7.09 in
Size
550 x 600 x 180 mm
Height
21.65 in
Thickness
14 ga / 1.9 mm

Details

Item
Concept Hmi,Type 4,550x600x180mm,Lt G
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
NEMA Enclosure Type
4, 12
Color
Light Gray
Type
Watertight
Series
Concept
Weight
44 lb
Standards
UL 508A Listed; Type 4, 12; File Number E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA Type 4, 12; IEC 60529, IP66
Front Opening
515 mm / 20.28 in / 530 mm / 20.87 in
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Front Plate
555 mm / 21.86 in / 611 mm / 24.06 in

Description

Concept Hmi,Type 4,550x600x180mm,Lt G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.