Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONCEPT Panels, 10.20x8.20, Steel

  • Mfr # CP1210G

  • Zoro # G6830548


product price: $46.39
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Width
8.20 in
Height
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP1210G
Zoro #
G6830548
UPC #
783510296650
Country of Origin
United States

Dimensions

Width
8.20 in
Height
10.2 in
Size
10.20 x 8.20 in
Thickness
14 in / 1.9 mm

Details

Item
CONCEPT Panels,10.20x8.20,Steel
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
14 ga
Type
Conductive
Series
Concept
Weight
2.40 lb

Description

CONCEPT Panels,10.20x8.20,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.