Zoro Homepage

Concept Panels, 30.20x18.20x0.00, White

  • Mfr # CP3220

  • Zoro # G5852203


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
White
Thickness
12 in / 2.66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3220
Zoro #
G5852203
UPC #
783510237820
Country of Origin
United States

Dimensions

Thickness
12 in / 2.66 mm

Details

Item
Concept Panels,30.20x18.20x0.00,White
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
White
Type
Painted Steel
Series
Concept
Weight
17.40 lb

Description

Concept Panels,30.20x18.20x0.00,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.