Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concept Sloped-Top, Type 4, 30.00x24.00x

  • Mfr # CSD302410ST

  • Zoro # G5826486


product price: $938.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CP3024G, CP3024
Color
Light Gray
Features
Quarter-turn Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSD302410ST
Zoro #
G5826486
UPC #
783510144654
Country of Origin
United States

Dimensions

Height
30 in
Size
30 x 24 x 10 in
Depth
10 in
Width
24 in
Panel Size
28.2 in / 716 mm / 22.2 in / 564 mm
Door Thickness
14 ga / 1.9 mm
Body Thickness
16 ga / 1.52 mm

Details

Item
Concept Sloped-Top,Type 4,30.00x24.00x
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CP3024G, CP3024
Color
Light Gray
Features
Quarter-turn Latch
NEMA Enclosure Type
4, 12
Gauge
Body: 16 ga, Door: 14 ga
Type
Watertight
Weight
54 lb
Series
Concept
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66
Panel
CP3024
Mounting
32.06 x 22.50 in / 814 x 572 mm
Latch Style
Quarter-turn
Latch Quantity
2
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; IP66
Conductive Panel
CP3024G

Description

Concept Sloped-Top,Type 4,30.00x24.00x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.