Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Hinge Two-Door with 3-Point Latch, Type 12, 24.00x48.00x8.0

  • Mfr # A244808WFSSLP

  • Zoro # G6815699


product price: $5,763.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A48P24G, A48P24
Height
24 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A244808WFSSLP
Zoro #
G6815699
UPC #
783510839703
Country of Origin
United States

Dimensions

Height
24 in
Width
48 in
Depth
8 in
Size
24 x 48 x 8 in
Thickness
14 ga / 2 mm
Panel Size
45.00 x 21.00 in / 1143 x 533 mm

Details

Item
Continuous Hinge Two-Door,w/3-Point L
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A48P24G, A48P24
Application
Indoor
Color
Unpainted
NEMA Enclosure Type
12
Features
Dust-Resistant
Gauge
12 ga, 14 ga
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Weight
125 lb
Protection Rating
NEMA Type 12; IP55
Panel Gauge
12
Panel
A48P24
Conductive Panel
A48P24G

Description

Continuous Hinge Two-Door,w/3-Point L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.