Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Hinge Two-Door with Handle, Type 12, 36.00x60.00x12.00, Ste

  • Mfr # A366012WFLP

  • Zoro # G6826393


product price: $2,485.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A60P36G, A60P36
Gauge
12 ga, 16 ga
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A366012WFLP
Zoro #
G6826393
UPC #
783510271800
Country of Origin
United States

Dimensions

Height
36 in
Depth
12 in
Size
36 x 60 x 12 in
Width
60 in
Thickness
16 ga / 1.52 mm
Panel Size
57.00 x 33.00 in / 1448 x 838 mm

Details

Item
Continuous Hinge Two-Door with Handle,T
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A60P36G, A60P36
Gauge
12 ga, 16 ga
Features
Dust-Resistant
Color
Gray, White
Application
Indoor
NEMA Enclosure Type
12
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA, File No. 42186: Type 12; IEC 60529, IP55
Weight
164 lb
Conductive Panel
A60P36G
Exterior Color
Gray
Interior Color
White
Protection Rating
NEMA Type 12; IP55
Panel
A60P36
Stiffener Body
0
Panel Gauge
12

Description

Continuous Hinge Two-Door with Handle,T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.