Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Hinge Two-Door with Handle, Type 12, 42.00x48.00x12.00, Ste

  • Mfr # A424812WFLP

  • Zoro # G6826996


product price: $2,422.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A48P42G, A48P42
Gauge
12 ga, 14 ga
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A424812WFLP
Zoro #
G6826996
UPC #
783510276409
Country of Origin
United States

Dimensions

Width
48 in
Depth
12 in
Size
42 x 48 x 12 in
Height
42 in
Thickness
14 ga / 1.9 mm
Panel Size
45.00 x 39.00 in / 1143 x 991 mm

Details

Item
Continuous Hinge Two-Door with Handle,T
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A48P42G, A48P42
Gauge
12 ga, 14 ga
Features
Dust-Resistant
NEMA Enclosure Type
12
Color
Gray, White
Application
Indoor
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA, File No. 42186: Type 12; IEC 60529, IP55
Weight
158 lb
Protection Rating
NEMA Type 12; IP55
Interior Color
White
Panel Gauge
12
Conductive Panel
A48P42G
Panel
A48P42
Stiffener Body
3
Exterior Color
Gray

Description

Continuous Hinge Two-Door with Handle,T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.