Zoro Homepage

Continuous Hinge, Type 4X, 20x16x10, Lt Gray, Fiberglass

  • Mfr # A201610CHQRFGW

  • Zoro # G6827748


product price: $818.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A20P16JAL, A20P16J
Color
Light Gray
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A201610CHQRFGW
Zoro #
G6827748
UPC #
783510280697
Country of Origin
United States

Dimensions

Depth
10 in
Width
16 in
Size
20 in x 16 in x 10 in
Height
20 in
Overall Length
20.58 in
Overall Width
16.58 in
Thickness
0.14 in / 3.6 mm
Panel Size
18.75x14.88 in / 476x378 mm
Overall Dimensions
20.58x16.58 in / 523x421 mm

Details

Item
Continuous Hinge,Type 4X,20x16x10,Lt
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A20P16JAL, A20P16J
Color
Light Gray
Application
Indoor
Features
Dust-Resistant
NEMA Enclosure Type
12, 13
Standards
Type
Window Cover, Quick Release
Weight
17.70 lb
Steel Panel
A20P16J
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Aluminum Panel
A20P16JAL
Mounting
20.94 x14.00 in / 532x356 mm

Description

Continuous Hinge,Type 4X,20x16x10,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.