Zoro Homepage

Continuous Hinge with 3-Point Latch, Typ

  • Mfr # A24H24BLP3PT

  • Zoro # G5866666


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A24P24G, A24P24
Size
24 x24 x8 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24H24BLP3PT
Zoro #
G5866666
UPC #
783510279080
Country of Origin
United States

Dimensions

Size
24 x24 x8 in
Height
24 in
Width
24 in
Depth
8 in
Thickness
14 ga / 1.9 mm
Panel Size
21.00 x 21.00 in / 533 x 533 mm

Details

Item
Continuous Hinge with 3-Point Latch,Typ
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A24P24G, A24P24
Gauge
14 ga
Color
Gray
Features
Small Data Pocket, Dust-Resistant
Application
Indoor
NEMA Enclosure Type
4, 12
Standards
UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66
Weight
47 lb
Data Pocket
Small
Conductive Panel
A24P24G
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Panel
A24P24

Description

Continuous Hinge with 3-Point Latch,Typ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.