
Continuous Hinge with 3-Point Latch, Typ
Mfr # A60H36FLP3PT
Zoro # G5866693
product price: $2,686.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A60P36G, A60P36
Width
36 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A60H36FLP3PT
Zoro #
G5866693
UPC #
783510279233
Country of Origin
United States
Dimensions
Width
36 in
Height
60 in
Depth
16 in
Size
60 x 36 x 16 in
Thickness
14 ga / 1.9 mm
Panel Size
57.00 x 33.00 in / 1448 x 838 mm
Details
Item
Continuous Hinge with 3-Point Latch,Typ
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A60P36G, A60P36
Application
Indoor
Color
Gray
Features
Large Data Pocket, Dust-Resistant
NEMA Enclosure Type
4, 12
Gauge
14 ga
Weight
191 lb
Standards
UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66
Data Pocket
Large
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Panel
A60P36
Conductive Panel
A60P36G
Description
Continuous Hinge with 3-Point Latch,Typ
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.