Nvent Hoffman
Continuous Hinge with Clamps CH, Type 12, 4.00x4.00x3.00, Gray, Steel
Mfr # A404CH
Zoro # G6810056
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Gray
- NEMA Enclosure Type 12, 13
- Features Dust-Resistant
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 20A, 32V AC, 1kA at 32V AC, 5 PK (MDL-20-R)
- BRASS ACCENTS Classic Steps Single Switch, Number of Gangs: 1 Venetian Bronze Finish (M02-S2500-613VB)
- DIVERSIFIED Single Channel Isolated Switch (ISO-120-AFA)
- RACO Elbow 90 deg, 3/4" Conduit, Malleable Iron (1723)
- NVENT HOFFMAN Flush Covers, fits 18.00x18.00, Gray, Steel (AFE18X18)
- NVENT HOFFMAN COMPACT Series 2 Flange Coupling, fits 45x60mm, Lt Gray, Aluminum (CCS2FCLG)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH2001A)
- NVENT HOFFMAN Hinge Pin Kits, SS Type 304 (GHPINSS)
- NVENT HOFFMAN Flush Covers, Fits 8.00x8.00, Gray, Stee (AFE8X8)
- NVENT HOFFMAN Panels for Junction Boxes, fits 10x8, White, Steel (A10P8)
- Nvent Hoffman Cabinet Accessory