Zoro Homepage

Continuous Hinge with Clamps, Type 4, 14.00x12.00x6.00, Gray, Mild Ste

  • Mfr # A1412CHNFS

  • Zoro # G6829683


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A14P12G, A14P12
Application
Indoor
Size
14 x 12 x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1412CHNFS
Zoro #
G6829683
UPC #
783510292676
Country of Origin
Mexico

Dimensions

Size
14 x 12 x 6 in
Width
12 in
Height
14 in
Depth
6 in
Overall Width
12.94 in
Overall Length
15-1/2 in
Thickness
14 ga / 1.9 mm
Panel Size
12.75 x 10.88 in / 324 x 276 mm
Overall Dimensions
15.50 x 12.94 in / 394 x 329 mm

Details

Item
Continuous Hinge with Clamps,Type 4,14
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A14P12G, A14P12
Application
Indoor
Color
Gray
NEMA Enclosure Type
4, 12
Features
Dust-Resistant
Gauge
14 ga
Standards
Weight
16 lb
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Conductive Panel
A14P12G
Mounting
14.75 x 10.00 in / 375 x 254 mm
Panel
A14P12

Description

Continuous Hinge with Clamps,Type 4,14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.