Zoro Homepage

Continuous Hinge with Clamps, Type 4, 16

  • Mfr # A16148CHNF

  • Zoro # G5867865


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16P14G, A16P14
NEMA Enclosure Type
4, 12
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16148CHNF
Zoro #
G5867865
UPC #
783510292522
Country of Origin
Mexico

Dimensions

Depth
8 in
Width
14 in
Size
16 x 14 x 8 in
Height
16 in
Overall Width
14.94 in
Thickness
14 ga / 1.9 mm
Overall Length
17-1/2 in
Panel Size
14.75 x 12.88 in / 375 x 327 mm
Overall Dimensions
17.50 x 14.94 in / 445 x 379 mm

Details

Item
Continuous Hinge with Clamps,Type 4,16
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16P14G, A16P14
NEMA Enclosure Type
4, 12
Gauge
14 ga
Features
Dust-Resistant
Color
Gray
Application
Indoor
Weight
24 lb
Standards
Conductive Panel
A16P14G
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Panel
A16P14
Mounting
16.75 x 12.00 in / 425 x 305 mm

Description

Continuous Hinge with Clamps,Type 4,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.