Zoro Homepage

Continuous Hinge with Clamps, Type 4x, 3

  • Mfr # A30H2008SSLP

  • Zoro # G5852429


product price: $2,721.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A30P20G, A30P20SS6, A30P20
Depth
8 in
Features
Small Data Pocket, Watertight, Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30H2008SSLP
Zoro #
G5852429
UPC #
783510238803
Country of Origin
United States

Dimensions

Depth
8 in
Size
30 x 20 x 8 in
Width
20 in
Height
30 in
Thickness
14 ga / 1.98 mm
Panel Size
27.00 x 17.00 in / 686 x 432 mm

Details

Item
Continuous Hinge with Clamps,Type 4x,3
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A30P20G, A30P20SS6, A30P20
Features
Small Data Pocket, Watertight, Corrosion-Resistant
Gauge
14 ga
NEMA Enclosure Type
3R, 4X, 12
Color
Unpainted
Weight
52 lb
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Data Pocket
Small
Conductive Steel Panel
A30P20G
Stainless Steel Panel
A30P20SS6
Clamp Quantity
5
Stainless Steel Type
304
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Steel Panel
A30P20

Description

Continuous Hinge with Clamps,Type 4x,3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.