Zoro Homepage

Continuous Hinge with Clamps, Type 4X, 3

  • Mfr # A30H2408ALLP

  • Zoro # G5866553


product price: $2,323.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Brushed
For Use With
For Use With Mfr. Model Number A30P24AL, A30P24G, A30P24
Width
24 in
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30H2408ALLP
Zoro #
G5866553
UPC #
783510273101
Country of Origin
Mexico

Dimensions

Width
24 in
Height
30 in
Size
30 x 24 x 8 in
Depth
8 in
Thickness
0.08 in / 2 mm
Data Pocket Size
12.00 x 12.00 in / 305 x 305 mm
Panel Size
27.00 x 21.00 in / 686 x 533 mm

Details

Item
Continuous Hinge with Clamps,Type 4X,3
Material
Aluminum
Finish
Brushed
For Use With
For Use With Mfr. Model Number A30P24AL, A30P24G, A30P24
Color
Unpainted
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Weight
45.75 lb
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Steel Panel
A30P24
Conductive Panel
A30P24G
Panel Mounting Stud Quantity
6
Clamp Quantity
5
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Aluminum Panel
A30P24AL

Description

Continuous Hinge with Clamps,Type 4X,3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.