
Continuous Hinge with Clamps, Type 4X, 3
Mfr # A36H2408ALLP
Zoro # G5866596
product price: $2,543.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Brushed
For Use With
For Use With Mfr. Model Number A36P24AL, A36P24G, A36P24
Depth
8 in
Features
Watertight, Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A36H2408ALLP
Zoro #
G5866596
UPC #
783510273200
Country of Origin
Mexico
Dimensions
Depth
8 in
Size
36 x 24 x 8 in
Width
24 in
Height
36 in
Thickness
0.08 in / 2 mm
Panel Size
33.00 x 21.00 in / 838 x 533 mm
Data Pocket Size
12.00 x 12.00 in / 305 x 305 mm
Details
Item
Continuous Hinge with Clamps,Type 4X,3
Material
Aluminum
Finish
Brushed
For Use With
For Use With Mfr. Model Number A36P24AL, A36P24G, A36P24
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Color
Unpainted
Weight
33 lb
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Aluminum Panel
A36P24AL
Panel Mounting Stud Quantity
6
Clamp Quantity
5
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Steel Panel
A36P24
Conductive Panel
A36P24G
Description
Continuous Hinge with Clamps,Type 4X,3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.