
Continuous Hinge with Clamps, Type 4X, 36.00x30.00x8.00, SS Type 316L
Mfr # A36H3008SS6LP
Zoro # G6829419
product price: $4,305.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A36P30G, A36P30SS6, A36P30
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A36H3008SS6LP
Zoro #
G6829419
UPC #
783510291303
Country of Origin
United States
Dimensions
Height
36 in
Width
30 in
Size
36 x 30 x 8 in
Depth
8 in
Thickness
14 ga / 1.98 mm
Panel Size
33.00 x 27.00 in / 838 x 686 mm
Details
Item
Continuous Hinge with Clamps,Type 4X,3
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A36P30G, A36P30SS6, A36P30
Gauge
14 ga
Color
Unpainted
Features
Large Data Pocket, Watertight, corrosion-resistant
NEMA Enclosure Type
3R, 4X, 12
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Weight
81 lb
Steel Panel
A36P30
Stainless Steel Type
316L
Conductive Steel Panel
A36P30G
Data Pocket
Large
Clamp Quantity
7
Stainless Steel Panel
A36P30SS6
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Description
Continuous Hinge with Clamps,Type 4X,3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.