Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Hinge with Clamps, Type 4X, 48.00x36.00x12.00, SS Type 316L

  • Mfr # A48H3612SS6LP

  • Zoro # G6815437


product price: $7,051.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A48P36G, A48P36SS6, A48P36
Features
Large Data Pocket, Watertight, corrosion-resistant
Size
48 x 36 x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48H3612SS6LP
Zoro #
G6815437
UPC #
783510838003
Country of Origin
United States

Dimensions

Size
48 x 36 x 12 in
Height
48 in
Width
36 in
Depth
12 in
Thickness
14 ga / 1.98 mm
Panel Size
45.00 x 33.00 in / 1143 x 838 mm

Details

Item
Continuous Hinge,w/Clamps,Type 4X,4
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A48P36G, A48P36SS6, A48P36
Features
Large Data Pocket, Watertight, corrosion-resistant
Color
Unpainted
NEMA Enclosure Type
3R, 4X, 12
Gauge
14 ga
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Weight
133 lb
Data Pocket
Large
Conductive Steel Panel
A48P36G
Stainless Steel Panel
A48P36SS6
Steel Panel
A48P36
Stainless Steel Type
316L
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Clamp Quantity
8

Description

Continuous Hinge,w/Clamps,Type 4X,4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.