Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Hinge with Flange Trough Collar, Type 12, 6.00x6.00x4.54, G

  • Mfr # A606CHFTC

  • Zoro # G6813276


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A6P6G, A6P6
Application
Indoor
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A606CHFTC
Zoro #
G6813276
UPC #
783510743802
Country of Origin
Mexico

Dimensions

Height
6 in
Width
6 in
Depth
4-3/4 in
Size
6 x 6 x 4.54 in
Overall Length
7-1/2 in
Overall Width
6.88 in
Body Thickness
16 ga / 1.52 mm
Door Thickness
16 ga / 1.52 mm
Overall Dimensions
7.50 x 6.88 in / 190 x 175 mm
Panel Size
4.88 x 4.88 in / 124 x 124 mm

Details

Item
Continuous Hinge,w/Flange Trough Coll
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A6P6G, A6P6
Application
Indoor
Color
Gray
Gauge
Body: 16 ga, Door: 16 ga
Features
Dust-Resistant
NEMA Enclosure Type
12, 13
Standards
UL 50, 50E Listed; Type 12, 13; File No. E27567; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E27567; UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; CSA, File No. 42184, Type 12, 13; IEC 60529, IP65
Weight
4 lb
Protection Rating
NEMA Type 12; IP65
Mounting
6.75 x 4.00 in / 171 x 102 mm
Conductive Panel
A6P6G
Panel
A6P6

Description

Continuous Hinge,w/Flange Trough Coll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.