
Cross, fits 6.00x6.00, Gray, Steel 90-Degree
Mfr # F66T3RTX
Zoro # G6805759
product price: $505.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Size
6 in x 6 in
Gauge
16 ga
Features
Weather-Resistant, Except Dust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F66T3RTX
Zoro #
G6805759
UPC #
783510437398
Country of Origin
Mexico
Dimensions
Size
6 in x 6 in
Width
6 in
Height
6 in
Thickness
16 ga / 1.52 mm
Details
Item
Cross,Fits 6.00x6.00,Gray,Steel 90-De
Material
Mild Steel
Finish
Galvanized
Gauge
16 ga
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
Color
Gray
Type
Cross Fitting
Weight
15.10 lb
Protection Rating
NEMA Type 3R
Description
Cross,Fits 6.00x6.00,Gray,Steel 90-De
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.