Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross Fitting, Fits 6.00x6.00, Gray, Ste

  • Mfr # F66X

  • Zoro # G5818813


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
6 in
Application
Indoor
Width
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66X
Zoro #
G5818813
UPC #
783510131838
Country of Origin
Mexico

Dimensions

Height
6 in
Width
2-1/2 in
Size
6 in x 2-1/2 in
Thickness
16 ga / 1.52 mm

Details

Item
Cross Fitting,Fits 6.00x6.00,Gray,Ste
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Gauge
16 ga
Color
Gray
NEMA Enclosure Type
1
Type
Cross Fitting
Weight
8.60 lb
Protection Rating
NEMA Type 1

Description

Cross Fitting,Fits 6.00x6.00,Gray,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.