Zoro Homepage

Cs480 L-Shaped Stainless Steel Pendant T

  • Mfr # CCSSTL5024

  • Zoro # G5821909


product price: $1,166.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Polished
Width
9.45 in
Color
Unpainted
Height
19.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCSSTL5024
Zoro #
G5821909
UPC #
783510137113
Country of Origin
Germany

Dimensions

Width
9.45 in
Height
19.69 in
Size
500 x 240 mm
Thickness
0.14 in / 3.6 mm

Details

Item
Cs480 L-Shaped Stainless Steel Pendant T
Material
Stainless Steel 304
Finish
Polished
Color
Unpainted
Series
Compact CS480
Weight
5.70 lb
Standards
IEC 60529, IP66
Protection Rating
IP66

Description

Cs480 L-Shaped Stainless Steel Pendant T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.