Zoro Homepage

CS480 Straight Tubing, 1500mm long, SS T

  • Mfr # CCSS48T150

  • Zoro # G5856376


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Polished
Color
Unpainted
Height
59.06 in
Depth
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCSS48T150
Zoro #
G5856376
UPC #
783510426293
Country of Origin
Germany

Dimensions

Height
59.06 in
Depth
1.9 in
Size
59.06 in x 1.9 in x 1.9 in
Width
1.9 in
Thickness
0.14 in / 3.6 mm

Details

Item
CS480 Straight Tubing,1500mm long,SS T
Material
Stainless Steel 304
Finish
Polished
Color
Unpainted
Weight
12 lb
Series
Compact CS480
Standards
IEC 60529, IP66
Protection Rating
IP66

Description

CS480 Straight Tubing,1500mm long,SS T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.