Zoro Homepage

CS480 Straight Tubing, 500mm long, SS Type 304

  • Mfr # CCSS48T50

  • Zoro # G6804754


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Polished
Depth
1.9 in
Width
1.9 in
Height
19.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCSS48T50
Zoro #
G6804754
UPC #
783510425890
Country of Origin
Germany

Dimensions

Depth
1.9 in
Width
1.9 in
Height
19.69 in
Size
19.69 in x 1.9 in x 1.9 in
Thickness
0.14 in / 3.6 mm

Details

Item
CS480 Straight Tubing,500mm long,SS Ty
Material
Stainless Steel 304
Finish
Polished
Color
Unpainted
Standards
IEC 60529, IP66
Weight
4.30 lb
Series
Compact CS480
Protection Rating
IP66

Description

CS480 Straight Tubing,500mm long,SS Ty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.