
Current Transformer, Hinged Cover, Type 3R, 36.00x30.00x11.00, Steel
Mfr # A363011HCT
Zoro # G6804867
product price: $1,359.94
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
Height
36 in
NEMA Enclosure Type
3R
Features
Weather-Resistant, Except Dust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A363011HCT
Zoro #
G6804867
UPC #
783510427191
Country of Origin
Mexico
Dimensions
Height
36 in
Width
30 in
Size
36 x 30 x 11 in
Depth
11 in
Body Thickness
12 ga / 2.66 mm
Door Thickness
14 ga / 1.9 mm
Details
Item
Current Transformer,Hinged Cover,Type
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3R
Features
Weather-Resistant, Except Dust
Gauge
Body: 12 ga, Door: 14 ga
Color
Gray
Standards
UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA Type 3R; IEC 60529, IP32
Weight
107 lb
Protection Rating
NEMA Type 3R; IP32
Description
Current Transformer,Hinged Cover,Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.