Zoro Homepage

Current Transformer, Hinged Cover, Type

  • Mfr # A482411HCT

  • Zoro # G5856403


product price: $1,674.22
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
Depth
11 in
Gauge
Body: 12 ga, Door: 14 ga
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A482411HCT
Zoro #
G5856403
UPC #
783510427092
Country of Origin
Mexico

Dimensions

Depth
11 in
Width
24 in
Size
48 x 24 x 11 in
Height
48 in
Body Thickness
12 ga / 2.66 mm
Door Thickness
14 ga / 1.9 mm

Details

Item
Current Transformer,Hinged Cover,Type
Material
Mild Steel
Finish
Galvanized
Gauge
Body: 12 ga, Door: 14 ga
NEMA Enclosure Type
3R
Color
Gray
Features
Weather-Resistant, Except Dust
Weight
117 lb
Standards
UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA Type 3R; IEC 60529, IP32
Protection Rating
NEMA Type 3R; IP32

Description

Current Transformer,Hinged Cover,Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.