
Current Transformer, Screw Cover, Type 3R, 48.00x36.00x11.00, Steel
Mfr # A483611CT
Zoro # G6807247
product price: $1,363.82
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Size
48 x 36 x 11 in
Depth
11 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A483611CT
Zoro #
G6807247
UPC #
783510475291
Country of Origin
Mexico
Dimensions
Size
48 x 36 x 11 in
Depth
11 in
Height
48 in
Width
36 in
Door Thickness
12 ga / 2.66 mm
Body Thickness
12 ga / 2.66 mm
Details
Item
Current Transformer,Screw Cover,Type 3
Material
Mild Steel
Finish
Powder Coated
Color
Gray
NEMA Enclosure Type
3R
Features
Weather-Resistant, Except Dust
Gauge
Body: 12 ga, Door: 12 ga
Standards
UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA Type 3R; IEC 60529, IP32
Weight
158 lb
Protection Rating
NEMA Type 3R; IP32
Description
Current Transformer,Screw Cover,Type 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.