
Cut-Off Fitting, 4.00x4.00, Fiberglass
Mfr # F44WXFG
Zoro # G5835796
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Finish
Smooth Matte
NEMA Enclosure Type
12
Height
4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F44WXFG
Zoro #
G5835796
UPC #
783510159405
Country of Origin
United States
Dimensions
Height
4 in
Size
4 in x 4 in
Width
4 in
Thickness
0.12 in / 3.2 mm
Details
Item
Cut-Off Fitting,4.00x4.00,Fiberglass
Material
Fiberglass
Finish
Smooth Matte
NEMA Enclosure Type
12
Color
Gray
Application
Indoor
Features
Dust-Resistant
Type
Cut-Off Fitting
Weight
6 lb
Protection Rating
NEMA Type 12; NEMA Type 3R; IP55
Description
Cut-Off Fitting,4.00x4.00,Fiberglass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.