Zoro Homepage

Deep-Hinged Window, fits 166x160mm, Polycarbonate

  • Mfr # LWHD1616

  • Zoro # G6808087


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Matte
For Use With
Fits 166 x 160 mm
Color
Unpainted
Width
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWHD1616
Zoro #
G6808087
UPC #
783510499105
Country of Origin
United States

Dimensions

Width
6.3 in
Size
6.54 in x 6.3 in x 1.64 in
Depth
1.64 in
Height
6.54 in
Thickness
0.12 in / 3 mm
Window Size
139 x 112 mm / 5.47 x 4.43 in

Details

Item
Deep-Hinged Window,Fits 166x160mm,Poly
Material
Polycarbonate
Finish
Smooth Matte
For Use With
Fits 166 x 160 mm
Color
Unpainted
Weight
1.40 lb
Series
InLine
Accepts Front Plate
LFP1616

Description

Deep-Hinged Window,Fits 166x160mm,Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.