
DIN Rail or Panel-Mounting Brackets, fit
Mfr # LMK20
Zoro # G5858029
product price: $44.59
/eaKey Features
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits InLine Enclosure When 200 mm
Gauge
12 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LMK20
Zoro #
G5858029
UPC #
783510537807
Country of Origin
United States
Dimensions
Thickness
12 ga / 2.66 mm
Details
Item
DIN Rail or Panel-Mounting Brackets,fit
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits InLine Enclosure When 200 mm
Gauge
12 ga
Color
Unpainted
Weight
0.62 lb
Series
InLine
Hole Quantity
9
Fits InLine Enclosure
When A or B = 200 mm
Description
DIN Rail or Panel-Mounting Brackets,fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.