
Disconnect Door, 6 in. H x 62.9 in. W x 62.3 in. L, Steel
Mfr # P2DDRL1616
Zoro # G6836629
product price:Â $1,802.99
/ea
Free Shipping & Returns
Key Features
Dimension
6 in. H x 62.9 in. W x 62.3 in. L
Height
6 in
Width
62.9 in
Type
Right Mullion
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2DDRL1616
Zoro #
G6836629
UPC #
783510314446
Country of Origin
Mexico
Dimensions
Dimension
6 in. H x 62.9 in. W x 62.3 in. L
Height
6 in
Width
62.9 in
Thickness
14 ga / 1.9 mm
Length
62.3 in
Thickness (T) (gauge)
14
Fits Frame (H x W) (millimetre)
1600x1600
Height (H) (millimetre)
1583
Height (H) (inch)
62.3
Thickness (T) (millimetre)
1.9
Fits Frame Height (millimetre)
1600 x 1600
Fits Frame Height
1600 x 1600 mm
Details
Item
Disconnect Door
Type
Right Mullion
Material
Steel
Color
Gray
Finish
Powder Coated
Door Quantity
2
Color Code
RAL 7035
IP Rating
IP55
Cutout Type
Large
Fits Frame
1600x1600 mm
Description
PROLINE G2 Disconnect Door,fits 1600x16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.