Shop NVENT HOFFMAN
See all product information
Create Account
Panel, 1-1/2 in. H x 21 in. W x 21 in. L, 1/2 in, Phenolic Laminate
- Mfr # A24P24C
- Zoro # G6812813
product price:Â
$
248.32
/ea
Free Shipping & Returns
Key Features
For Use With
Wall Mount Enclosure
Dimension
1-1/2 in. H x 21 in. W x 21 in. L
Hole Dia.
1/2 in
Height
1-1/2 in
Width
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A24P24C
- Zoro #
- G6812813
- UPC #
- 783510656706
- Country of Origin
- United States
- Item
- Panel
- For Use With
- Wall Mount Enclosure
- Material
- Phenolic Laminate
- Color
- Light Brown
- Finish
- Smooth Matte
- Weight
- 5
Dimensions
- Dimension
- 1-1/2 in. H x 21 in. W x 21 in. L
- Hole Dia.
- 1/2 in
- Height
- 1-1/2 in
- Width
- 21 in
- Length
- 21 in
- Thickness
- 0.12
- Panel Size
- 21.00 x 21.00 in / 533 x 533 mm
- Hole Diameter
- 0.50 in / 13 mm
Description
Composite Panels,for Junction Boxes and
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.