Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disconnect Door for PROLINE Enclosures, fits 1800x800mm, Lt Gray, Stee

  • Mfr # PTDDC188

  • Zoro # G6850656


product price: $1,745.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1800 x 800 mm
Color
Light Gray
Width
31.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTDDC188
Zoro #
G6850656
UPC #
783510365806
Country of Origin
Mexico

Dimensions

Width
31.26 in
Size
68.46 in H x 31.26 in W
Height
68.46 in
Thickness
14 ga / 1.9 mm
Dimensions
1739 x 794 mm / 68.46 x 31.26 in

Details

Item
Disconnect Door for PROLINE Enclosures,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1800 x 800 mm
Color
Light Gray
Gauge
14 ga
Series
ProLine
Weight
74 lb
Cutout Provision
Preferred right-hand
Fits Frame
1800 x 800 mm

Description

Disconnect Door for PROLINE Enclosures,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.