
Divider 45 deg. Elbow, 3.00x3.00, SS T
Mfr # CT33DEFC45SS
Zoro # G5837318
product price: $27.69
/eaKey Features
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Cable Tray Size 3 x 3 in
Width
3 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT33DEFC45SS
Zoro #
G5837318
UPC #
783510161484
Country of Origin
United States
Dimensions
Width
3 in
Height
3 in
Size
3 in x 3 in
Thickness
18 ga / 1.27 mm
Fits Cable Tray Size
3 x 3 in
Details
Item
Divider 45 deg. Elbow,3.00x3.00,SS T
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Cable Tray Size 3 x 3 in
Color
Unpainted
Gauge
18 ga
Type
Divider
Weight
0.40 lb
Series
CleanTray
Description
Divider 45 deg. Elbow,3.00x3.00,SS T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.