
Divider 90 deg. Tee, 6.00x6.00, SS Typ
Mfr # CT66DTICSS
Zoro # G5837449
product price: $67.49
/eaKey Features
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Cable Tray Size 6 x 6 in
Width
6 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT66DTICSS
Zoro #
G5837449
UPC #
783510161651
Country of Origin
United States
Dimensions
Width
6 in
Height
6 in
Size
6 in x 6 in
Thickness
18 ga / 1.27 mm
Fits Cable Tray Size
6 x 6 in
Details
Item
Divider 90 deg. Tee,6.00x6.00,SS Typ
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Cable Tray Size 6 x 6 in
Color
Unpainted
Gauge
18 ga
Type
Tee
Weight
1.80 lb
Series
CleanTray
Description
Divider 90 deg. Tee,6.00x6.00,SS Typ
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.